Hand Tap, Plug, 9/16-12, Uncoated, 4 Flt

WIDIA GTD| Zoro #: G1783975| Mfr #: 14343

$24.34 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1783975 Mfr #: 14343
Pitch Diameter Limit: H3Tap Dimension Type: Inch
Tap Style: Straight Flute (Hand)Number of Pieces: 1
List Number: 5305L/5303LThread Direction: Left Hand
Tap Finish: UncoatedTap Material: High Speed Steel
Tap Thread Type: UNCItem: Tap
Number of Flutes: 4Standards: ANSI, USCTI 302
Tap Grouping: TapThread Length: 1-21/32"
Overall Length: 3-19/32"Tap Thread Size: 9/16"-12
Tap Chamfer: PlugShank Dia.: 0.429"
Country of Origin (subject to change): United States

Product Description

Tap, Tap Style Straight Flute (Hand), Tap Dimension Type Inch, Tap Thread Size 9/16 In.-12, Tap Chamfer Plug, Number of Flutes 4, Pitch Diameter Limit H3, Tap Material High Speed Steel, Tap Finish Uncoated, Tap Thread Type UNC, Left Hand, Thread Length 1-21/32 In., Shank Dia. 0.429 In., Overall Length 3-19/32 In., Number of Pieces 1

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews