15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Hand Tap Set, 3 PC, HSS, 1/4-20, H3 Limit

WIDIA GTD| Zoro #: G1365655| Mfr #: 14025

$18.87 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1365655 Mfr #: 14025
Number of Pieces: 3Tap Dimension Type: Inch
Thread Direction: Right HandTap Finish: Uncoated
Tap Chamfer: Bottoming, Plug, TaperTap Material: High Speed Steel
Item: Tap SetNumber of Flutes: 4
Tap Grouping: Tap SetIncludes: One Each Taper 4AHN8, Plug 4AHN9, Bottoming 4AHP0
Pitch Diameter Limit: H3Tap Thread Size: 1/4"-20
Tap Thread Type: UNCList Number: 5305/5303
Shank Dia.: 0.255"Standards: Unified and American National Threads
Thread Length: 1"Tap Style: Straight Flute (Hand)
Overall Length: 2-1/2"Country of Origin (subject to change): United States

Product Description

Hand Tap Set, Fractional, Number of Pieces 3, High Speed Steel, Bright Finish, Size 1/4 In, Pitch 20, Pitch Diameter Limits H3, 4 Flutes, Thread Length 1 In, Overall Length 2 1/2 In, Thread Type NC/UNC, List Number 5305/5303, Unified and American National Threads Standards, Includes (1) Each Taper G2408244, Plug G3190643, Bottoming G1179902

Product Reviews