Hand Tap Set, Left-Hand, 3 PC, HSS, 7/16-20

WIDIA GTD| Zoro #: G1869061| Mfr #: 14253

$45.21 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1869061 Mfr #: 14253
Pitch Diameter Limit: H3Standards: USCTI Table 302
Number of Pieces: 3Tap Dimension Type: Inch
List Number: 5305L/5303LThread Direction: Left Hand
Tap Finish: UncoatedTap Chamfer: Bottoming, Plug, Taper
Tap Material: High Speed SteelItem: Tap Set
Number of Flutes: 4Tap Grouping: Tap Set
Includes: One Each Taper 3FMN6, Plug 3FMN5, Bottoming 3FMN7Tap Thread Size: 7/16"-20
Tap Thread Type: UNFShank Dia.: 0.323"
Thread Length: 1-7/16"Overall Length: 3-5/32"
Country of Origin (subject to change): United States

Product Description

Hand Tap Set, Left-Handed, Number of Pieces 3, High Speed Steel, Uncoated Finish, Size 7/16 In, Pitch 20, Pitch Diameter Limits H3, 4 Flutes, Thread Length 1 7/16 In, Overall Length 3 5/32 In, Thread Type UNF, List Number 5305L/5303L, USCTI Table 302 Standards, Includes (1) Each Plug G1205425, Taper G0513536, Bottoming G1263884

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews