Shop Alternate Products
This Product is Discontinued
Widia
Hand Tap Set, Left-Hand, 3 PC, HSS, 9/16-12 (Discontinued)
Mfr # 14345
Zoro # G0623497
This Product is Discontinued
Key Features
- Tap Grouping Tap Set
- Tap Style Straight Flute (Hand)
- Tap Dimension Type Inch
- Tap Thread Size 9/16"-12
- Pitch Diameter Limit H3