BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Hand Tap Set, Left-Hand, 3 PC, HSS, 9/16-18

WIDIA GTD| Zoro #: G0650535| Mfr #: 14363

$52.09 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Tap Thread Type: UNFThread Direction: Left HandNumber of Pieces: 3
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0650535 Mfr #: 14363
Tap Thread Type: UNFThread Direction: Left Hand
Number of Pieces: 3Tap Finish: Uncoated
Tap Grouping: Tap SetThread Length: 1-21/32"
Item: Tap SetIncludes: One Each Taper 3FMR4, Plug 3FMR3, Bottoming 3FMR5
Standards: USCTI Table 302Pitch Diameter Limit: H3
Tap Style: Straight Flute (Hand)Tap Material: High Speed Steel
Number of Flutes: 4List Number: 5305L/5303L
Tap Thread Size: 9/16"-18Tap Chamfer: Bottoming, Plug, Taper
Shank Dia.: 0.429"Overall Length: 3-19/32"
Tap Dimension Type: InchCountry of Origin (subject to change): United States

Description

Tap Set, Tap Grouping Tap Set, Tap Style Straight Flute (Hand), Tap Dimension Type Inch, Tap Thread Size 9/16 In.-18, Tap Chamfer Bottoming, Plug, Taper, Number of Flutes 4, Pitch Diameter Limit H3, Tap Material High Speed Steel, Tap Finish Uncoated, Number of Pieces 3, Thread Length 1-21/32 In., Thread Direction Left Hand, Tap Thread Type UNF, Shank Dia. 0.429 In., Overall Length 3-19/32 In., List Number 5305L/5303L, Standards USCTI Table 302

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews