Gift buying made easy: Shop Zoro.com Gift Certificates

Hand Tap, Taper, 1/4-28, Uncoated, 4 Flt

WIDIA GTD| Zoro #: G2368134| Mfr #: 14055

$5.20 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2368134 Mfr #: 14055
Tap Dimension Type: InchTap Style: Straight Flute (Hand)
Number of Pieces: 1Tap Chamfer: Taper
Thread Direction: Right HandTap Finish: Uncoated
Tap Material: High Speed SteelItem: Tap
Standards: ANSI, Unified and American National ThreadsTap Grouping: Tap
List Number: 5303Shank Dia.: 0.255"
Thread Length: 1"Overall Length: 2-1/2"
Number of Flutes: 4Tap Thread Size: 1/4"-28
Tap Thread Type: UNFPitch Diameter Limit: H3
Country of Origin (subject to change): United States

Product Description

Tap, Tap Style Straight Flute (Hand), Tap Dimension Type Inch, Tap Thread Size 1/4 In.-28, Tap Chamfer Taper, Number of Flutes 4, Pitch Diameter Limit H3, Tap Material High Speed Steel, Tap Finish Uncoated, Number of Pieces 1, Thread Length 1 In., Right Hand, Tap Thread Type UNF, Shank Dia. 0.255 In., Overall Length 2-1/2 In.

Product Reviews