Hand Tap, Taper, 9/16-12, Uncoated, 4 Flt

WIDIA GTD| Zoro #: G1131261| Mfr #: 14342

$25.00 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1131261 Mfr #: 14342
Tap Style: Straight Flute (Hand)Number of Flutes: 4
Thread Direction: Left HandItem: Tap
List Number: 5305L/5303LTap Dimension Type: Inch
Tap Thread Type: UNCTap Finish: Uncoated
Tap Material: High Speed SteelNumber of Pieces: 1
Tap Grouping: TapPitch Diameter Limit: H3
Standards: ANSI, USCTI 302Tap Thread Size: 9/16"-12
Tap Chamfer: TaperShank Dia.: 0.429"
Thread Length: 1-21/32"Overall Length: 3-19/32"
Country of Origin (subject to change): United States

Product Description

Tap, Tap Style Straight Flute (Hand), Tap Dimension Type Inch, Tap Thread Size 9/16 In.-12, Tap Chamfer Taper, Number of Flutes 4, Pitch Diameter Limit H3, Tap Material High Speed Steel, Tap Finish Uncoated, Number of Pieces 1, Thread Length 1-21/32 In., Left Hand, Tap Thread Type UNC, Shank Dia. 0.429 In., Overall Length 3-19/32 In.

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.