Sp Flt Pipe Tap, Taper, 1/2"-14, TiN, 4 Flt

WIDIA GTD| Zoro #: G2298432| Mfr #: 83945

$71.17 /ea

This item ships free. DetailsStandard ground shipping
Details:
Tap Style: Spiral Flute
Overall Length: 3-1/8"
Tap Thread Type: NPT

Technical Specifications

Zoro #: G2298432 Mfr #: 83945
Tap Style: Spiral FluteOverall Length: 3-1/8"
Tap Thread Type: NPTTap Finish: TiN
Tap Material: Vanadium High Speed SteelTap Grouping: Tap
Thread Length: 1-3/8"Tap Dimension Type: Pipe
Tap Thread Size: 1/2"-14Standards: ANSI, USCTI, American Standard Dryseal Pipe Thread
Number of Flutes: 4Shank Dia.: 0.688"
List Number: 8321Tap Chamfer: Taper
Item: Spiral Flute Pipe TapThread Direction: Right Hand
Number of Pieces: 1Country of Origin (subject to change): Japan

Product Description

Spiral Flute Pipe Tap, Tap Style Spiral Flute, Tap Dimension Type Pipe, Tap Thread Size 1/2 In.-14, Tap Chamfer Taper, Number of Flutes 4, Pitch Diameter Limit Not Rated, Tap Material Vanadium High Speed Steel, Tap Finish TiN, Number of Pieces 1, Thread Length 1-3/8 In., Right Hand, Tap Thread Type NPT, Shank Dia. 0.688 In., Overall Length 3-1/8 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product Reviews