BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Sp Flute Pipe Tap, Taper, 1/4-18, Blk Oxide

WIDIA GTD| Zoro #: G0882542| Mfr #: 83643

$41.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 2-7/16"
Tap Grouping: Tap
Tap Chamfer: Taper
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0882542 Mfr #: 83643
Overall Length: 2-7/16"Tap Grouping: Tap
Tap Chamfer: TaperThread Length: 1-1/16"
Number of Pieces: 1Tap Thread Size: 1/4"-18
Tap Material: Vanadium High Speed SteelTap Style: Spiral Flute
Item: Spiral Flute Pipe TapThread Direction: Right Hand
Tap Thread Type: NPTList Number: 8321
Shank Dia.: 0.563"Tap Finish: Oxide
Tap Dimension Type: PipeNumber of Flutes: 4
Standards: ANSI, USCTI, American Standard Dryseal Pipe ThreadCountry of Origin (subject to change): United States

Description

Spiral Flute Pipe Tap, Tap Style Spiral Flute, Tap Dimension Type Pipe, Tap Thread Size 1/4 In.-18, Tap Chamfer Taper, Number of Flutes 4, Pitch Diameter Limit Not Rated, Tap Material Vanadium High Speed Steel, Tap Finish Oxide, Number of Pieces 1, Thread Length 1-1/16 In., Right Hand, Tap Thread Type NPT, Shank Dia. 0.563 In., Overall Length 2-7/16 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews