Sp Flute Pipe Tap, Taper, 3/8-18, Blk Oxide

WIDIA GTD| Zoro #: G1790047| Mfr #: 83664

$50.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Overall Length: 2-9/16"
Pitch Diameter Limit: Not Rated
Tap Grouping: Tap
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1790047 Mfr #: 83664
Overall Length: 2-9/16"Pitch Diameter Limit: Not Rated
Tap Grouping: TapTap Chamfer: Taper
Thread Length: 1-1/16"Number of Pieces: 1
Tap Thread Size: 3/8"-18Tap Material: Vanadium High Speed Steel
Tap Style: Spiral FluteItem: Spiral Flute Pipe Tap
Thread Direction: Right HandTap Thread Type: NPT
List Number: 8321Shank Dia.: 0.703"
Tap Finish: OxideTap Dimension Type: Pipe
Number of Flutes: 4Standards: ANSI, USCTI, American Standard Dryseal Pipe Thread
Country of Origin (subject to change): United States

Description

Spiral Flute Pipe Tap, Tap Style Spiral Flute, Tap Dimension Type Pipe, Tap Thread Size 3/8 In.-18, Tap Chamfer Taper, Number of Flutes 4, Pitch Diameter Limit Not Rated, Tap Material Vanadium High Speed Steel, Tap Finish Oxide, Number of Pieces 1, Thread Length 1-1/16 In., Right Hand, Tap Thread Type NPT, Shank Dia. 0.703 In., Overall Length 2-9/16 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews