Sp Flute Pipe Tap, Taper, 1-11.5, TiN, 4 Flt

WIDIA GTD| Zoro #: G1599972| Mfr #: 83947

$244.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1599972 Mfr #: 83947
Pitch Diameter Limit: Not RatedTap Dimension Type: Pipe
Tap Style: Spiral FluteNumber of Pieces: 1
Tap Chamfer: TaperList Number: 8321
Thread Direction: Right HandTap Thread Type: NPT
Item: Spiral Flute Pipe TapNumber of Flutes: 4
Standards: ANSI, USCTI, American Standard Dryseal Pipe ThreadTap Grouping: Tap
Shank Dia.: 1.125"Tap Thread Size: 1"-11-1/2
Tap Finish: TiNTap Material: Vanadium High Speed Steel
Thread Length: 1-3/4"Overall Length: 3-3/4"
Country of Origin (subject to change): Japan

Product Description

Spiral Flute Pipe Tap, Tap Style Spiral Flute, Tap Dimension Type Pipe, Tap Thread Size 1 In.-11-1/2, Tap Chamfer Taper, Number of Flutes 4, Pitch Diameter Limit Not Rated, Tap Material Vanadium High Speed Steel, Tap Finish TiN, Tap Thread Type NPT, Right Hand, Thread Length 1-3/4 In., Shank Dia. 1.125 In., Overall Length 3-3/4 In., Number of Pieces 1

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews