Sp Flute Pipe Tap, Taper, 1/16-27, Blk Ox

WIDIA GTD| Zoro #: G1410123| Mfr #: 83660

$27.92 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1410123 Mfr #: 83660
Number of Pieces: 1Tap Dimension Type: Pipe
List Number: 8321Tap Style: Spiral Flute
Number of Flutes: 4Standards: ANSI, USCTI, American Standard Dryseal Pipe Thread
Item: Spiral Flute Pipe TapTap Grouping: Tap
Thread Direction: Right HandTap Chamfer: Taper
Tap Thread Type: NPTShank Dia.: 0.312"
Tap Thread Size: 1/16"-27Tap Finish: Oxide
Tap Material: Vanadium High Speed SteelThread Length: 11/16"
Overall Length: 2-1/8"Country of Origin (subject to change): United States

Product Description

Spiral Flute Pipe Tap, Tap Style Spiral Flute, Tap Dimension Type Pipe, Tap Thread Size 1/16 In.-27, Tap Chamfer Taper, Number of Flutes 4, Pitch Diameter Limit Not Rated, Tap Material Vanadium High Speed Steel, Tap Finish Oxide, Number of Pieces 1, Thread Length 11/16 In., Right Hand, Tap Thread Type NPT, Shank Dia. 0.312 In., Overall Length 2-1/8 In.

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews