Sp Flute Pipe Tap, Taper, 1/2-14, TiN, 4 Flt

WIDIA GTD| Zoro #: G1065154| Mfr #: 83965

$92.44 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1065154 Mfr #: 83965
Standards: ANSI, USCTI, American Standard Dryseal Pipe ThreadTap Style: Spiral Flute
List Number: 8321Tap Chamfer: Taper
Tap Thread Type: NPTNumber of Flutes: 4
Tap Dimension Type: PipeNumber of Pieces: 1
Thread Direction: Right HandItem: Spiral Flute Pipe Tap
Tap Grouping: TapShank Dia.: 0.688"
Pitch Diameter Limit: Not RatedTap Thread Size: 1/2"-14
Tap Finish: TiNTap Material: High Speed Steel
Thread Length: 1-3/8"Overall Length: 3-1/8"
Country of Origin (subject to change): Japan

Product Description

Spiral Flute Pipe Tap, Tap Style Spiral Flute, Tap Dimension Type Pipe, Tap Thread Size 1/2 In.-14, Tap Chamfer Taper, Number of Flutes 4, Pitch Diameter Limit Not Rated, Tap Material High Speed Steel, Tap Finish TiN, Number of Pieces 1, Thread Length 1-3/8 In., Right Hand, Tap Thread Type NPT, Shank Dia. 0.688 In., Overall Length 3-1/8 In.

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.