Sp Flute Pipe Tap, Taper, 1/4-18, TiN, 4 Flt

WIDIA GTD| Zoro #: G1264304| Mfr #: 83963

$29.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Spiral Flute Pipe Tap
Number of Flutes: 4
Number of Pieces: 1

Technical Specifications

Zoro #: G1264304 Mfr #: 83963
Tap Grouping: TapStandards: ANSI, USCTI, American Standard Dryseal Pipe Thread
Tap Style: Spiral FluteNumber of Pieces: 1
Item: Spiral Flute Pipe TapNumber of Flutes: 4
Tap Thread Type: NPTTap Dimension Type: Pipe
List Number: 8321Thread Direction: Right Hand
Tap Chamfer: TaperShank Dia.: 0.563"
Overall Length: 2-7/16"Pitch Diameter Limit: Not Rated
Tap Thread Size: 1/4"-18Tap Finish: TiN
Tap Material: Vanadium High Speed SteelThread Length: 1-1/16"
Country of Origin (subject to change): Japan

Product Description

Spiral Flute Pipe Tap, Tap Style Spiral Flute, Tap Dimension Type Pipe, Tap Thread Size 1/4 In.-18, Tap Chamfer Taper, Number of Flutes 4, Pitch Diameter Limit Not Rated, Tap Material Vanadium High Speed Steel, Tap Finish TiN, Number of Pieces 1, Thread Length 1-1/16 In., Right Hand, Tap Thread Type NPT, Shank Dia. 0.563 In., Overall Length 2-7/16 In.

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews