Shop Alternate Products
This Product is Discontinued
Widia
1/8"-27, Taper, 4 Flutes, NPT (Discontinued)
Mfr # 83641
Zoro # G1282556
This Product is Discontinued
Key Features
- Overall Length 2 1/8 in
- Number of Flutes 4
- Tap Material Vanadium High Speed Steel
- Shank Dia. 0.437 in
- Tap Style Spiral Flute