DEC. 6–7BUY A GIFT CERTIFICATE, SAVE ON THE REST OF YOUR ORDER! Enter Code: GIFTAGIFTSEE DETAILS

Sp Flute Pipe Tap, Taper, 1/8-27, Blk Oxide

WIDIA GTD| Zoro #: G1984534| Mfr #: 83661

$44.50 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1984534 Mfr #: 83661
Pitch Diameter Limit: Not RatedTap Dimension Type: Pipe
Tap Style: Spiral FluteNumber of Pieces: 1
Tap Chamfer: TaperList Number: 8321
Thread Direction: Right HandTap Thread Type: NPT
Item: Spiral Flute Pipe TapNumber of Flutes: 4
Standards: ANSI, USCTI, American Standard Dryseal Pipe ThreadTap Grouping: Tap
Shank Dia.: 0.437"Tap Thread Size: 1/8"-27
Tap Finish: OxideTap Material: Vanadium High Speed Steel
Thread Length: 3/4"Overall Length: 2-1/8"
Country of Origin (subject to change): United States

Product Description

Spiral Flute Pipe Tap, Tap Style Spiral Flute, Tap Dimension Type Pipe, Tap Thread Size 1/8 In.-27, Tap Chamfer Taper, Number of Flutes 4, Pitch Diameter Limit Not Rated, Tap Material Vanadium High Speed Steel, Tap Finish Oxide, Number of Pieces 1, Thread Length 3/4 In., Right Hand, Tap Thread Type NPT, Shank Dia. 0.437 In., Overall Length 2-1/8 In.

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews