Sp Flute Tap, Bottom, #10-32, S/O Nitride

WIDIA GTD| Zoro #: G1275741| Mfr #: 87510

$28.63 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1275741 Mfr #: 87510
Tap Dimension Type: InchTap Style: Spiral Flute
Number of Pieces: 1Tap Chamfer: Bottoming
List Number: 8604Thread Direction: Right Hand
Tap Material: CobaltItem: Tap
Number of Flutes: 3Standards: ANSI, USCTI
Tap Grouping: TapShank Dia.: 0.194"
Pitch Diameter Limit: H3Thread Length: 1/2"
Overall Length: 2-3/8"Tap Thread Size: #10-32
Tap Thread Type: UNFCountry of Origin (subject to change): United States

Product Description

Tap, Tap Style Spiral Flute, Tap Dimension Type Inch, Tap Thread Size #10-32, Tap Chamfer Bottoming, Number of Flutes 3, Pitch Diameter Limit H3, Tap Material Cobalt, Number of Pieces 1, Thread Length 1/2 In., Right Hand, Tap Thread Type UNF, Shank Dia. 0.194 In., Overall Length 2-3/8 In.

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews