Sp Point Tap, Plug, #6-32, S/O Nitride, 3Flt

WIDIA GTD| Zoro #: G1011936| Mfr #: 85505

$22.00 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1011936 Mfr #: 85505
Tap Dimension Type: InchTap Style: Spiral Point
Number of Pieces: 1Tap Chamfer: Plug
List Number: 8601Thread Direction: Right Hand
Tap Material: CobaltItem: Tap
Standards: ANSI, USCTITap Grouping: Tap
Shank Dia.: 0.141"Tap Thread Size: #6-32
Tap Thread Type: UNCPitch Diameter Limit: H3
Thread Length: 13/32"Overall Length: 2"
Number of Flutes: 3Country of Origin (subject to change): United States

Product Description

Tap, Tap Style Spiral Point, Tap Dimension Type Inch, Tap Thread Size #6-32, Tap Chamfer Plug, Number of Flutes 3, Pitch Diameter Limit H3, Tap Material Cobalt, Number of Pieces 1, Thread Length 13/32 In., Right Hand, Tap Thread Type UNC, Shank Dia. 0.141 In., Overall Length 2 In.

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews