Sp Point Tap, Plug, M16x2.00, TiCN, 3 Flt

WIDIA GTD| Zoro #: G1516331| Mfr #: 5366480

$84.91 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1516331 Mfr #: 5366480
Tap Dimension Type: MetricTap Style: Spiral Point
Number of Pieces: 1Tap Chamfer: Plug
Thread Direction: Right HandTap Material: Vanadium High Speed Steel
Item: TapNumber of Flutes: 3
Standards: ANSI, USCTITap Grouping: Tap
List Number: 8351Shank Dia.: 12.00mm
Tap Thread Size: M16-2.00Tap Thread Type: Metric Coarse
Tap Finish: TiCNPitch Diameter Limit: D7
Thread Length: 28mmOverall Length: 97.00mm
Country of Origin (subject to change): United States

Product Description

Tap, Tap Style Spiral Point, Tap Dimension Type Metric, Tap Thread Size M16-2.00, Tap Chamfer Plug, Number of Flutes 3, Pitch Diameter Limit D7, Tap Material Vanadium High Speed Steel, Tap Finish TiCN, Number of Pieces 1, Thread Length 28mm, Right Hand, Tap Thread Type Metric Coarse, Shank Dia. 12.00mm, Overall Length 97.00mm

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews