Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Spiral Flute Tap, 1/2"-13, Semi-Bottoming, 4 Flutes, CrC/C

  • Zoro #: G6696146
  • Mfr #: GT305015
$74.17
  • Tap Thread Size: 1/2"-13
  • Tap Material: High Speed Steel
  • Thread Direction: Right Hand
See full product details
Orders over $75 ship free.

Widia Gtd #GT305015 Specifications

  • Zoro #: G6696146
  • Mfr #: GT305015
Tap Thread Size: 1/2"-13 Tap Material: High Speed Steel
Thread Direction: Right Hand Pitch Diameter Limit: Not Rated
Number of Flutes: 4 Number of Pieces: 1
Tap Grouping: Tap Tap Chamfer: Semi-Bottoming
Standards: ANSI Overall Length: 3 3/8 in
Thread Length: 3/4 in Tap Dimension Type: Inch
Tap Size: 1/2" List Number: GT30
Tap Thread Type: UNC Tap Style: Spiral Flute
Tap Finish: CrC/C Shank Dia.: 23/64 in
Cutting Direction - Machining: Right Hand Item: Spiral Flute Tap
Thread Limit: 2BX 55% Thread Drill Size: 11.30 mm
Square Size: 0.2750 in Tap Shank Standard: ANSI
Primary Material Application ISO Code: M Secondary Material Application ISO Code: N
Shank Type - Machining: Straight Threads per Inch: 13
Extended Neck: Yes 65% Thread Drill Size: 11.00 mm
Series: GT30 Thread Size: 1/2"-13
Thread Standard: UNC Shank Length: 1 5/8 in
Helix Angle: 45 Degrees Secondary Material Application: Aluminum, Brass, Bronze, Copper
Powdered Metal Base Material: Cobalt 75% Thread Drill Size: 27/64 in
Measurement System: Fractional Inch Spiral Direction: Right Hand
Primary Material Application: Stainless Steel Material Grade - Machining: GM6515
Coolant Fed: Non-Coolant Through Class of Fit: 2BX
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Spiral Flute Tap, Thread Size 1/2 in-13, UNC, Overall Length 3 3/8 in, High Speed Steel, CrC/C, Thread Length 3/4 in, 75 Percent Thread Drill Size 27/64 in, Thread Limit 2BX, Class of Fit 2BX, Thread Direction Right Hand, Number of Flutes 4

Reviews of Widia Gtd #GT305015