Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Spiral Flute Tap, #8-36, Plug, 2 Flutes, CrC/C

  • Zoro #: G6674701
  • Mfr #: GT205022
$39.61
  • Shank Dia.: 5/32 in
  • Thread Direction: Right Hand
  • Tap Chamfer: Plug
See full product details
Orders over $75 ship free.

Widia Gtd #GT205022 Specifications

  • Zoro #: G6674701
  • Mfr #: GT205022
Shank Dia.: 5/32 in Thread Direction: Right Hand
Tap Chamfer: Plug Tap Thread Type: UNF
Pitch Diameter Limit: Not Rated Tap Style: Spiral Flute
Tap Grouping: Tap Overall Length: 2 1/8 in
List Number: GT20 Tap Size: #8
Thread Length: 1/4 in Number of Pieces: 1
Tap Material: High Speed Steel Standards: ANSI
Tap Dimension Type: Inch Tap Finish: CrC/C
Number of Flutes: 2 Tap Thread Size: #8-36
Cutting Direction - Machining: Right Hand Item: Spiral Flute Tap
Primary Material Application ISO Code: M Thread Size: #8-36
Primary Material Application: Stainless Steel 65% Thread Drill Size: 9/64 in
Shank Length: 1 3/16 in Thread Limit: 3BX
55% Thread Drill Size: #27 Square Size: 0.1290 in
Threads per Inch: 36 Powdered Metal Base Material: Cobalt
Thread Standard: UNF Helix Angle: 15 Degrees
Coolant Fed: Non-Coolant Through Material Grade - Machining: GM6515
Tap Shank Standard: ANSI Measurement System: Pipe
Shank Type - Machining: Straight Features: Form D Plug Chamfer
Series: GT20 Secondary Material Application: Aluminum, Brass, Bronze, Copper
Extended Neck: Yes 75% Thread Drill Size: #29
Secondary Material Application ISO Code: N Spiral Direction: Left Hand
Class of Fit: 3BX Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Spiral Flute Tap, Thread Size #8-36, UNF, Overall Length 2 1/8 in, High Speed Steel, CrC/C, Thread Length 1/4 in, 75 Percent Thread Drill Size #29, Thread Limit 3BX, Class of Fit 3BX, Thread Direction Right Hand, Number of Flutes 2

Reviews of Widia Gtd #GT205022