Spiral Point Tap, Plug, #10-32, TiCN, 3 Flt

WIDIA GTD| Zoro #: G0619096| Mfr #: 25843

$11.34 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0619096 Mfr #: 25843
Tap Dimension Type: InchTap Style: Spiral Point
Number of Pieces: 1Tap Chamfer: Plug
Thread Direction: Right HandItem: Tap
Standards: ANSI, DINTap Grouping: Tap
Shank Dia.: 0.194"Standards: ANSI, DIN
List Number: 2331Overall Length: 2-3/4"
Number of Flutes: 3Tap Thread Size: #10-32
Tap Thread Type: UNFTap Finish: TiCN
Tap Material: High Speed SteelPitch Diameter Limit: H3
Thread Length: 1/2"Country of Origin (subject to change): United States

Product Description

Tap, Tap Style Spiral Point, Tap Dimension Type Inch, Tap Thread Size #10-32, Tap Chamfer Plug, Number of Flutes 3, Pitch Diameter Limit H3, Tap Material High Speed Steel, Tap Finish TiCN, Number of Pieces 1, Thread Length 1/2 In., Right Hand, Tap Thread Type UNF, Shank Dia. 0.194 In., Overall Length 2-3/4 In.

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews