15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Spiral Point Tap, Plug, 1/2-13, S/O Nitride

WIDIA GTD| Zoro #: G0543401| Mfr #: 85521

$47.87 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0543401 Mfr #: 85521
Tap Dimension Type: InchTap Style: Spiral Point
Number of Pieces: 1Tap Chamfer: Plug
List Number: 8601Thread Direction: Right Hand
Tap Material: CobaltItem: Tap
Standards: ANSI, USCTITap Grouping: Tap
Shank Dia.: 0.367"Pitch Diameter Limit: H3
Thread Length: 31/32"Overall Length: 3-3/8"
Number of Flutes: 3Tap Thread Size: 1/2"-13
Tap Thread Type: UNCCountry of Origin (subject to change): Japan

Product Description

Tap, Tap Style Spiral Point, Tap Dimension Type Inch, Tap Thread Size 1/2 In.-13, Tap Chamfer Plug, Number of Flutes 3, Pitch Diameter Limit H3, Tap Material Cobalt, Number of Pieces 1, Thread Length 31/32 In., Right Hand, Tap Thread Type UNC, Shank Dia. 0.367 In., Overall Length 3-3/8 In.

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews