Spiral Point Tap, Plug, 1/4-20, BN, 3 Flt

WIDIA GTD| Zoro #: G0674371| Mfr #: 86207

$17.18 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0674371 Mfr #: 86207
Tap Dimension Type: InchTap Style: Spiral Point
Number of Pieces: 1Tap Chamfer: Plug
Thread Direction: Right HandItem: Tap
Standards: ANSI, DINTap Grouping: Tap
Shank Dia.: 0.255"Standards: ANSI, DIN
List Number: 8201Tap Thread Type: UNC
Tap Material: Vanadium High Speed SteelPitch Diameter Limit: H3
Thread Length: 3/4"Overall Length: 3-5/32"
Number of Flutes: 3Tap Thread Size: 1/4"-20
Country of Origin (subject to change): United States

Product Description

Tap, Tap Style Spiral Point, Tap Dimension Type Inch, Tap Thread Size 1/4 In.-20, Tap Chamfer Plug, Number of Flutes 3, Pitch Diameter Limit H3, Tap Material Vanadium High Speed Steel, Tap Thread Type UNC, Right Hand, Thread Length 3/4 In., Shank Dia. 0.255 In., Overall Length 3-5/32 In., Number of Pieces 1

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews