Shop Alternate Products
This Product is Discontinued
Widia
Tap, 1/4"-20, Plug, UNC, 3 Flutes, TiCN (Discontinued)
Mfr # 25848
Zoro # G1576355
This Product is Discontinued
Key Features
- Shank Dia. 0.255 in
- Tap Material High Speed Steel
- Tap Style Spiral Point
- Tap Size 1/4"
- Tap Chamfer Plug