DEC. 8–920% OFF ORDERS OF $200+Enter Code: ILLUMINATESEE EXCLUSIONS

Spiral Point Tap, Plug, 3/8-16, S/O Nitride

WIDIA GTD| Zoro #: G0867693| Mfr #: 85517

$29.76 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0867693 Mfr #: 85517
Tap Dimension Type: InchTap Style: Spiral Point
Number of Pieces: 1Tap Chamfer: Plug
List Number: 8601Thread Direction: Right Hand
Tap Material: CobaltItem: Tap
Standards: ANSI, USCTITap Grouping: Tap
Shank Dia.: 0.381"Tap Thread Size: 3/8"-16
Tap Thread Type: UNCPitch Diameter Limit: H3
Thread Length: 3/4"Overall Length: 2-15/16"
Number of Flutes: 3Country of Origin (subject to change): United States

Product Description

Tap, Tap Style Spiral Point, Tap Dimension Type Inch, Tap Thread Size 3/8 In.-16, Tap Chamfer Plug, Number of Flutes 3, Pitch Diameter Limit H3, Tap Material Cobalt, Number of Pieces 1, Thread Length 3/4 In., Right Hand, Tap Thread Type UNC, Shank Dia. 0.381 In., Overall Length 2-15/16 In.

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews