Spiral Point Tap, Plug, 3/8-24, BN, 3 Flt

WIDIA GTD |Zoro #: G0858925|Mfr #: 86218

$16.79 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0858925 Mfr #: 86218
Tap Dimension Type: InchTap Style: Spiral Point
Number of Pieces: 1Thread Direction: Right Hand
Tap Chamfer: PlugItem: Tap
Standards: ANSI, DINPitch: 24
Shank Dia.: 0.381"Standards: ANSI, DIN
List Number: 8201Tap Size: 3/8"
Thread Length: 51/64"Overall Length: 3-15/16"
Number of Flutes: 3Tap Thread Type: UNF
Tap Material: High Speed SteelPitch Diameter Limit: H3
Country of Origin (subject to change): United States

Product Description

Tap, Tap Style Spiral Point, Tap Dimension Type Inch, Tap Size 3/8 In., Pitch 24, Tap Chamfer Plug, Number of Flutes 3, Pitch Diameter Limit H3, Tap Material High Speed Steel, Number of Pieces 1, Thread Length 51/64 In., Right Hand, Tap Thread Type UNF, Shank Dia. 0.381 In., Overall Length 3-15/16 In.

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews