Spiral Point Tap, Plug, 3/8-24, BN, 3 Flt

WIDIA GTD| Zoro #: G0945576| Mfr #: 86219

$16.78 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0945576 Mfr #: 86219
Tap Dimension Type: InchTap Style: Spiral Point
Number of Pieces: 1Tap Chamfer: Plug
Thread Direction: Right HandItem: Tap
Standards: ANSI, DINTap Grouping: Tap
Shank Dia.: 0.381"Standards: ANSI, DIN
List Number: 8201Tap Thread Type: UNF
Tap Material: High Speed SteelPitch Diameter Limit: H4
Thread Length: 51/64"Overall Length: 3-15/16"
Number of Flutes: 3Tap Thread Size: 3/8"-24
Country of Origin (subject to change): United States

Product Description

Tap, Tap Style Spiral Point, Tap Dimension Type Inch, Tap Thread Size 3/8 In.-24, Tap Chamfer Plug, Number of Flutes 3, Pitch Diameter Limit H4, Tap Material High Speed Steel, Number of Pieces 1, Thread Length 51/64 In., Right Hand, Tap Thread Type UNF, Shank Dia. 0.381 In., Overall Length 3-15/16 In.

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews