Spiral Point Tap, Plug, #4-40, TiCN, 2 Flt

WIDIA GTD |Zoro #: G1403193|Mfr #: 25830

$12.12 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1403193 Mfr #: 25830
Tap Dimension Type: InchTap Style: Spiral Point
Number of Pieces: 1Thread Direction: Right Hand
Tap Chamfer: PlugItem: Tap
Standards: ANSI, DINPitch: 40
Shank Dia.: 0.141"Standards: ANSI, DIN
List Number: 2331Tap Material: High Speed Steel
Pitch Diameter Limit: H2Tap Size: #4
Thread Length: 5/16"Overall Length: 2-3/32"
Number of Flutes: 2Tap Thread Type: UNC
Tap Finish: TiCNCountry of Origin (subject to change): United States

Product Description

Tap, Tap Style Spiral Point, Tap Dimension Type Inch, Tap Size #4, Pitch 40, Tap Chamfer Plug, Number of Flutes 2, Pitch Diameter Limit H2, Tap Material High Speed Steel, Tap Finish TiCN, Number of Pieces 1, Thread Length 5/16 In., Right Hand, Tap Thread Type UNC, Shank Dia. 0.141 In., Overall Length 2-3/32 In.

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews