Spiral Point Tap, Plug, 7/16-20, TiCN, 3 Flt

WIDIA GTD |Zoro #: G0796232|Mfr #: 25862

$24.67 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0796232 Mfr #: 25862
Tap Dimension Type: InchTap Style: Spiral Point
Number of Pieces: 1Thread Direction: Right Hand
Tap Chamfer: PlugItem: Tap
Standards: ANSI, DINPitch: 20
Shank Dia.: 0.323"Standards: ANSI, DIN
List Number: 2331Overall Length: 3-15/16"
Number of Flutes: 3Tap Thread Type: UNF
Tap Finish: TiCNTap Material: High Speed Steel
Pitch Diameter Limit: H3Tap Size: 7/16"
Thread Length: 7/8"Country of Origin (subject to change): United States

Product Description

Tap, Tap Style Spiral Point, Tap Dimension Type Inch, Tap Size 7/16 In., Pitch 20, Tap Chamfer Plug, Number of Flutes 3, Pitch Diameter Limit H3, Tap Material High Speed Steel, Tap Finish TiCN, Number of Pieces 1, Thread Length 7/8 In., Right Hand, Tap Thread Type UNF, Shank Dia. 0.323 In., Overall Length 3-15/16 In.

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews