Spiral Point Tap, Plug, #8-32, BN, 3 Flt

WIDIA GTD |Zoro #: G2088791|Mfr #: 86204

$15.46 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2088791 Mfr #: 86204
Tap Dimension Type: InchTap Style: Spiral Point
Number of Pieces: 1Thread Direction: Right Hand
Tap Chamfer: PlugItem: Tap
Standards: ANSI, DINPitch: 32
Shank Dia.: 0.168"Standards: ANSI, DIN
List Number: 8201Tap Size: #8
Thread Length: 33/64"Overall Length: 63.00mm
Number of Flutes: 3Tap Thread Type: UNC
Tap Material: High Speed SteelPitch Diameter Limit: H3
Country of Origin (subject to change): United States

Product Description

Tap, Tap Style Spiral Point, Tap Dimension Type Inch, Tap Size #8, Pitch 32, Tap Chamfer Plug, Number of Flutes 3, Pitch Diameter Limit H3, Tap Material High Speed Steel, Number of Pieces 1, Thread Length 33/64 In., Right Hand, Tap Thread Type UNC, Shank Dia. 0.168 In., Overall Length 63.00mm

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews