Spiral Point Tap, Plug, #8-32, TiCN, 3 Flt

WIDIA GTD| Zoro #: G0985722| Mfr #: 25839

$12.50 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0985722 Mfr #: 25839
Tap Dimension Type: InchTap Style: Spiral Point
Number of Pieces: 1Tap Chamfer: Plug
Thread Direction: Right HandItem: Tap
Standards: ANSI, DINTap Grouping: Tap
Shank Dia.: 0.168"Standards: ANSI, DIN
List Number: 2331Tap Thread Size: #8-32
Tap Thread Type: UNCThread Length: 3/8"
Tap Finish: TiCNOverall Length: 63.00mm
Tap Material: High Speed SteelNumber of Flutes: 3
Pitch Diameter Limit: H3Country of Origin (subject to change): United States

Product Description

Tap, Tap Style Spiral Point, Tap Dimension Type Inch, Tap Thread Size #8-32, Tap Chamfer Plug, Number of Flutes 3, Pitch Diameter Limit H3, Tap Material High Speed Steel, Tap Finish TiCN, Number of Pieces 1, Thread Length 3/8 In., Right Hand, Tap Thread Type UNC, Shank Dia. 0.168 In., Overall Length 63.00mm

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews