Thread Forming Tap, Bttm, #10-32, Uncoated

WIDIA GTD| Zoro #: G1238456| Mfr #: 17235

$14.34 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 2-3/8"
Pitch Diameter Limit: H4
Tap Grouping: Tap
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1238456 Mfr #: 17235
Overall Length: 2-3/8"Pitch Diameter Limit: H4
Tap Grouping: TapTap Chamfer: Bottoming
Thread Length: 1/2"Number of Pieces: 1
Tap Thread Size: #10-32Tap Material: Vanadium High Speed Steel
Tap Style: Thread FormingItem: Tap
Thread Direction: Right HandTap Thread Type: UNF
List Number: 5502Shank Dia.: 0.194"
Tap Finish: UncoatedTap Dimension Type: Inch
Number of Flutes: 0Standards: ANSI
Country of Origin (subject to change): United States

Description

Tap, Tap Style Thread Forming, Tap Dimension Type Inch, Tap Thread Size #10-32, Tap Chamfer Bottoming, Number of Flutes 0, Pitch Diameter Limit H4, Tap Material Vanadium High Speed Steel, Tap Finish Uncoated, Number of Pieces 1, Thread Length 1/2 In., Right Hand, Tap Thread Type UNF, Shank Dia. 0.194 In., Overall Length 2-3/8 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews