Tap, Bottom, 3/4"-16, Uncoated,

WIDIA GTD| Zoro #: G2269714| Mfr #: 17286

$34.29 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Number of Flutes: 0
Item: Tap
Tap Chamfer: Bottoming

Technical Specifications

Zoro #: G2269714 Mfr #: 17286
Number of Flutes: 0Item: Tap
Tap Chamfer: BottomingThread Direction: Right Hand
Thread Length: 1-7/32"Tap Dimension Type: Inch
Overall Length: 4-1/4"Tap Grouping: Tap
Number of Pieces: 1Pitch Diameter Limit: H7
Standards: ANSITap Thread Size: 3/4"-16
Tap Style: Thread FormingTap Material: High Speed Steel
Tap Finish: UncoatedTap Thread Type: UNF
List Number: 5502Shank Dia.: 0.590"
Country of Origin (subject to change): United States

Product Description

Tap, Tap Style Thread Forming, Tap Dimension Type Inch, Tap Thread Size 3/4 In.-16, Tap Chamfer Bottoming, Number of Flutes 0, Pitch Diameter Limit H7, Tap Material High Speed Steel, Tap Finish Uncoated, Number of Pieces 1, Thread Length 1-7/32 In., Right Hand, Tap Thread Type UNF, Shank Dia. 0.590 In., Overall Length 4-1/4 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product Reviews