Thread Forming Tap, Bttm, 3/8-24, Uncoated

WIDIA GTD| Zoro #: G1079522| Mfr #: 17257

$21.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 2-15/16"
Pitch Diameter Limit: H5
Tap Grouping: Tap
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1079522 Mfr #: 17257
Overall Length: 2-15/16"Pitch Diameter Limit: H5
Tap Grouping: TapTap Chamfer: Bottoming
Thread Length: 3/4"Number of Pieces: 1
Tap Thread Size: 3/8"-24Tap Material: Vanadium High Speed Steel
Tap Style: Thread FormingItem: Tap
Thread Direction: Right HandTap Thread Type: UNF
List Number: 5502Shank Dia.: 0.381"
Tap Finish: UncoatedTap Dimension Type: Inch
Number of Flutes: 0Standards: ANSI
Country of Origin (subject to change): United States

Description

Tap, Tap Style Thread Forming, Tap Dimension Type Inch, Tap Thread Size 3/8 In.-24, Tap Chamfer Bottoming, Number of Flutes 0, Pitch Diameter Limit H5, Tap Material Vanadium High Speed Steel, Tap Finish Uncoated, Number of Pieces 1, Thread Length 3/4 In., Right Hand, Tap Thread Type UNF, Shank Dia. 0.381 In., Overall Length 2-15/16 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews