Hand Tap, Bottom, 5/16-18, Uncoated, 4 Flt

WIDIA GTD| Zoro #: G2179974| Mfr #: 14098

$8.69 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 2-23/32"
Pitch Diameter Limit: H3
Tap Grouping: Tap
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2179974 Mfr #: 14098
Overall Length: 2-23/32"Pitch Diameter Limit: H3
Tap Grouping: TapTap Chamfer: Bottoming
Thread Length: 1-1/8"Number of Pieces: 1
Tap Thread Size: 5/16"-18Tap Material: High Speed Steel
Tap Style: Straight Flute (Hand)Item: Tap
Thread Direction: Left HandTap Thread Type: UNC
List Number: 5305L/5303LShank Dia.: 0.318"
Tap Finish: UncoatedTap Dimension Type: Inch
Number of Flutes: 4Standards: ANSI, USCTI 302
Country of Origin (subject to change): United States

Description

Tap, Tap Style Straight Flute (Hand), Tap Dimension Type Inch, Tap Thread Size 5/16 In.-18, Tap Chamfer Bottoming, Number of Flutes 4, Pitch Diameter Limit H3, Tap Material High Speed Steel, Tap Finish Uncoated, Number of Pieces 1, Thread Length 1-1/8 In., Left Hand, Tap Thread Type UNC, Shank Dia. 0.318 In., Overall Length 2-23/32 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews