Tap, Bottom, 7/16"-14, Uncoated, 3 Flt

WIDIA GTD| Zoro #: G1978532| Mfr #: 16036

$17.83 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Number of Flutes: 3
Item: Tap
Tap Chamfer: Bottoming

Technical Specifications

Zoro #: G1978532 Mfr #: 16036
Number of Flutes: 3Item: Tap
Tap Chamfer: BottomingThread Direction: Right Hand
Thread Length: 7/8"Tap Dimension Type: Inch
Overall Length: 3-5/32"Tap Grouping: Tap
Number of Pieces: 1Pitch Diameter Limit: H3
Standards: ANSITap Thread Size: 7/16"-14
Tap Style: Spiral FluteTap Material: High Speed Steel
Tap Finish: UncoatedTap Thread Type: UNC
List Number: 5314Shank Dia.: 0.323"
Country of Origin (subject to change): Japan

Product Description

Tap, Tap Style Spiral Flute, Tap Dimension Type Inch, Tap Thread Size 7/16 In.-14, Tap Chamfer Bottoming, Number of Flutes 3, Pitch Diameter Limit H3, Tap Material High Speed Steel, Tap Finish Uncoated, Number of Pieces 1, Thread Length 7/8 In., Right Hand, Tap Thread Type UNC, Shank Dia. 0.323 In., Overall Length 3-5/32 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product Reviews