STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Hand Tap, Bottom, 9/16-18, Uncoated, 3 Flt

WIDIA GTD| Zoro #: G1734555| Mfr #: 11642

$21.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 4"
Pitch Diameter Limit: Not Rated
Tap Grouping: Tap
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1734555 Mfr #: 11642
Overall Length: 4"Pitch Diameter Limit: Not Rated
Tap Grouping: TapTap Chamfer: Bottoming
Thread Length: 1-21/32"Number of Pieces: 1
Tap Thread Size: 9/16"-18Tap Material: High Speed Steel
Tap Style: Straight Flute (Hand)Item: Tap
Thread Direction: Right HandTap Thread Type: UNF
List Number: 7305Shank Dia.: 0.429"
Tap Finish: UncoatedTap Dimension Type: Inch
Number of Flutes: 3Standards: ANSI
Country of Origin (subject to change): United States

Description

Tap, Tap Style Straight Flute (Hand), Tap Dimension Type Inch, Tap Thread Size 9/16 In.-18, Tap Chamfer Bottoming, Number of Flutes 3, Pitch Diameter Limit Not Rated, Tap Material High Speed Steel, Tap Finish Uncoated, Number of Pieces 1, Thread Length 1-21/32 In., Right Hand, Tap Thread Type UNF, Shank Dia. 0.429 In., Overall Length 4 In.

Reviews