Widia

Straight Flute Hand Tap, Bottoming, 4


$82.59
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Tap Thread Size M20-2.50
  • Shank Dia. 16.30mm
  • Tap Chamfer Bottoming
  • Tap Material Vanadium High Speed Steel
  • Number of Flutes 4
See all product information