Hand Tap, Bottom, M24x3.00, Uncoated, 4 Flt

WIDIA GTD| Zoro #: G2025292| Mfr #: 14911

$83.97 /ea

This item ships free. Details.Standard ground shipping.
Details:
Overall Length: 125.00mm
Pitch Diameter Limit: D8
Tap Grouping: Tap
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2025292 Mfr #: 14911
Overall Length: 125.00mmPitch Diameter Limit: D8
Tap Grouping: TapTap Chamfer: Bottoming
Thread Length: 56mmNumber of Pieces: 1
Tap Thread Size: M24-3.00Tap Material: Vanadium High Speed Steel
Tap Style: Straight Flute (Hand)Item: Tap
Thread Direction: Right HandTap Thread Type: Metric Coarse
List Number: 5353Shank Dia.: 19.30mm
Tap Finish: UncoatedTap Dimension Type: Metric
Number of Flutes: 4Standards: ANSI, USCTI, Unified and American National Threads
Country of Origin (subject to change): United States

Description

Tap, Tap Style Straight Flute (Hand), Tap Dimension Type Metric, Tap Thread Size M24-3.00, Tap Chamfer Bottoming, Number of Flutes 4, Pitch Diameter Limit D8, Tap Material Vanadium High Speed Steel, Tap Finish Uncoated, Number of Pieces 1, Thread Length 56mm, Right Hand, Tap Thread Type Metric Coarse, Shank Dia. 19.30mm, Overall Length 125.00mm

Reviews