Hand Tap, Bottom, 1-8, Uncoated, 3 Flt

WIDIA GTD| Zoro #: G1947547| Mfr #: 11670

$61.79 /ea

This item ships free. Details.Standard ground shipping.
Details:
Overall Length: 5-1/8"
Pitch Diameter Limit: Not Rated
Tap Grouping: Tap
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1947547 Mfr #: 11670
Overall Length: 5-1/8"Pitch Diameter Limit: Not Rated
Tap Grouping: TapTap Chamfer: Bottoming
Thread Length: 2-1/2"Number of Pieces: 1
Tap Thread Size: 1"-8Tap Material: High Speed Steel
Tap Style: Straight Flute (Hand)Item: Tap
Thread Direction: Right HandTap Thread Type: UNC
List Number: 7305Shank Dia.: 0.800"
Tap Finish: UncoatedTap Dimension Type: Inch
Number of Flutes: 3Standards: ANSI
Country of Origin (subject to change): United States

Description

Tap, Tap Style Straight Flute (Hand), Tap Dimension Type Inch, Tap Thread Size 1 In.-8, Tap Chamfer Bottoming, Number of Flutes 3, Pitch Diameter Limit Not Rated, Tap Material High Speed Steel, Tap Finish Uncoated, Number of Pieces 1, Thread Length 2-1/2 In., Right Hand, Tap Thread Type UNC, Shank Dia. 0.800 In., Overall Length 5-1/8 In.

Reviews