Sp Flute Tap, Bttm, #10-24, Uncoated, 3 Flt

WIDIA GTD| Zoro #: G1043935| Mfr #: 16012

$8.75 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 2-3/8"
Pitch Diameter Limit: H3
Tap Grouping: Tap
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1043935 Mfr #: 16012
Overall Length: 2-3/8"Pitch Diameter Limit: H3
Tap Grouping: TapTap Chamfer: Bottoming
Thread Length: 1/2"Number of Pieces: 1
Tap Thread Size: #10-24Tap Material: Vanadium High Speed Steel
Tap Style: Spiral FluteItem: Tap
Thread Direction: Right HandTap Thread Type: UNC
List Number: 5314Shank Dia.: 0.194"
Tap Finish: UncoatedTap Dimension Type: Inch
Number of Flutes: 3Standards: ANSI
Country of Origin (subject to change): United States

Description

Tap, Tap Style Spiral Flute, Tap Dimension Type Inch, Tap Thread Size #10-24, Tap Chamfer Bottoming, Number of Flutes 3, Pitch Diameter Limit H3, Tap Material Vanadium High Speed Steel, Tap Finish Uncoated, Number of Pieces 1, Thread Length 1/2 In., Right Hand, Tap Thread Type UNC, Shank Dia. 0.194 In., Overall Length 2-3/8 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews