Shop Alternate Products
This Product is Discontinued
Widia
1/2"-20, Bottoming, UNF, 3 Flutes, NE2 (Discontinued)
Mfr # 87522
Zoro # G1086215
This Product is Discontinued
Key Features
- Overall Length 3 3/8 in
- Tap Style Spiral Flute
- Shank Dia. 0.367 in
- Tap Chamfer Bottoming
- Tap Dimension Type Inch