Hand Tap, Bottom, 1/2-20, TiN, 4 Flt

WIDIA GTD| Zoro #: G1881713| Mfr #: 19303

$25.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 3-3/8"
Pitch Diameter Limit: H3
Tap Grouping: Tap
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1881713 Mfr #: 19303
Overall Length: 3-3/8"Pitch Diameter Limit: H3
Tap Grouping: TapTap Chamfer: Bottoming
Thread Length: 1-21/32"Number of Pieces: 1
Tap Thread Size: 1/2"-20Tap Material: Vanadium High Speed Steel
Tap Style: Straight Flute (Hand)Item: Tap
Thread Direction: Right HandTap Thread Type: UNF
List Number: 2303Shank Dia.: 0.367"
Tap Finish: TiNTap Dimension Type: Inch
Number of Flutes: 4Standards: ANSI
Country of Origin (subject to change): United States

Description

Tap, Tap Style Straight Flute (Hand), Tap Dimension Type Inch, Tap Thread Size 1/2 In.-20, Tap Chamfer Bottoming, Number of Flutes 4, Pitch Diameter Limit H3, Tap Material Vanadium High Speed Steel, Tap Finish TiN, Number of Pieces 1, Thread Length 1-21/32 In., Right Hand, Tap Thread Type UNF, Shank Dia. 0.367 In., Overall Length 3-3/8 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews