Hand Tap, Bottom, #12-24, Uncoated, 3 Flt

WIDIA GTD| Zoro #: G1757734| Mfr #: 11558

$5.30 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 2-3/8"
Pitch Diameter Limit: Not Rated
Tap Grouping: Tap
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1757734 Mfr #: 11558
Overall Length: 2-3/8"Pitch Diameter Limit: Not Rated
Tap Grouping: TapTap Chamfer: Bottoming
Thread Length: 15/16"Number of Pieces: 1
Tap Thread Size: #12-24Tap Material: High Speed Steel
Tap Style: Straight Flute (Hand)Item: Tap
Thread Direction: Right HandTap Thread Type: UNC
List Number: 7305Shank Dia.: 0.220"
Tap Finish: UncoatedTap Dimension Type: Inch
Number of Flutes: 3Standards: ANSI
Country of Origin (subject to change): United States

Description

Tap, Tap Style Straight Flute (Hand), Tap Dimension Type Inch, Tap Thread Size #12-24, Tap Chamfer Bottoming, Number of Flutes 3, Pitch Diameter Limit Not Rated, Tap Material High Speed Steel, Tap Finish Uncoated, Number of Pieces 1, Thread Length 15/16 In., Right Hand, Tap Thread Type UNC, Shank Dia. 0.220 In., Overall Length 2-3/8 In.

Reviews