Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Hand Tap, Bottom, 3/4-16, Uncoated, 4 Flt

WIDIA GTD| Zoro #: G0610714| Mfr #: 14477

$57.30 /ea

This item ships free. Details.Standard ground shipping.
Details:
Overall Length: 4-1/4"
Pitch Diameter Limit: H3
Tap Grouping: Tap
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0610714 Mfr #: 14477
Overall Length: 4-1/4"Pitch Diameter Limit: H3
Tap Grouping: TapTap Chamfer: Bottoming
Thread Length: 2"Number of Pieces: 1
Tap Thread Size: 3/4"-16Tap Material: High Speed Steel
Tap Style: Straight Flute (Hand)Item: Tap
Thread Direction: Left HandTap Thread Type: UNF
List Number: 5305L/5303LShank Dia.: 0.590"
Tap Finish: UncoatedTap Dimension Type: Inch
Number of Flutes: 4Standards: ANSI, USCTI 302
Country of Origin (subject to change): United States

Description

Tap, Tap Style Straight Flute (Hand), Tap Dimension Type Inch, Tap Thread Size 3/4 In.-16, Tap Chamfer Bottoming, Number of Flutes 4, Pitch Diameter Limit H3, Tap Material High Speed Steel, Tap Finish Uncoated, Number of Pieces 1, Thread Length 2 In., Left Hand, Tap Thread Type UNF, Shank Dia. 0.590 In., Overall Length 4-1/4 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews