Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hand Tap, Bottom, 3/8-16, Uncoated, 3 Flt

  • Zoro #: G0529487
  • Mfr #: 11614

$7.81

  • Tap Size: 3/8"
  • Number of Pieces: 1
  • Tap Chamfer: Bottoming
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Widia Gtd #11614 Specifications

  • Zoro #: G0529487
  • Mfr #: 11614
Tap Size: 3/8" Number of Pieces: 1
Tap Chamfer: Bottoming Tap Dimension Type: Inch
Tap Thread Type: UNC Thread Direction: Right Hand
Thread Length: 1-1/4" Shank Dia.: 0.381"
Pitch Diameter Limit: Not Rated Number of Flutes: 4
Tap Finish: Uncoated Tap Grouping: Tap
Tap Style: Straight Flute (Hand) Item: Tap
Tap Material: High Speed Steel Overall Length: 2-15/16"
Standards: ANSI List Number: 7305
Tap Thread Size: 3/8"-16 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Tap, Tap Style Straight Flute (Hand), Tap Dimension Type Inch, Tap Thread Size 3/8 In.-16, Tap Chamfer Bottoming, Number of Flutes 4, Pitch Diameter Limit Not Rated, Tap Material High Speed Steel, Tap Finish Uncoated, Tap Thread Type UNC, Right Hand, Thread Length 1-1/4 In., Shank Dia. 0.381 In., Overall Length 2-15/16 In., Number of Pieces 1

Reviews of Widia Gtd #11614