Sp Flute Tap, Bottom, #4-40, Uncoated, 2 Flt

WIDIA GTD| Zoro #: G1879507| Mfr #: 16004

$15.55 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 1-7/8"
Pitch Diameter Limit: H2
Tap Grouping: Tap
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1879507 Mfr #: 16004
Overall Length: 1-7/8"Pitch Diameter Limit: H2
Tap Grouping: TapTap Chamfer: Bottoming
Thread Length: 9/16"Number of Pieces: 1
Tap Thread Size: #4-40Tap Material: Vanadium High Speed Steel
Tap Style: Spiral FluteItem: Tap
Thread Direction: Right HandTap Thread Type: UNC
List Number: 5314Shank Dia.: 0.141"
Tap Finish: UncoatedTap Dimension Type: Inch
Number of Flutes: 2Standards: ANSI
Country of Origin (subject to change): United States

Description

Tap, Tap Style Spiral Flute, Tap Dimension Type Inch, Tap Thread Size #4-40, Tap Chamfer Bottoming, Number of Flutes 2, Pitch Diameter Limit H2, Tap Material Vanadium High Speed Steel, Tap Finish Uncoated, Number of Pieces 1, Thread Length 9/16 In., Right Hand, Tap Thread Type UNC, Shank Dia. 0.141 In., Overall Length 1-7/8 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews