Sp Flute Tap, Bttm, #5-40, S/O Nitride, 3Flt

WIDIA GTD| Zoro #: G0461221| Mfr #: 87504

$20.26 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 1-15/16"
Pitch Diameter Limit: H2
Tap Thread Type: UNC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0461221 Mfr #: 87504
Overall Length: 1-15/16"Pitch Diameter Limit: H2
Tap Thread Type: UNCTap Chamfer: Bottoming
Thread Length: 5/16"Number of Pieces: 1
Tap Thread Size: #5-40Tap Material: Cobalt
Tap Style: Spiral FluteItem: Tap
Thread Direction: Right HandTap Grouping: Tap
List Number: 8604Shank Dia.: 0.141"
Tap Dimension Type: InchNumber of Flutes: 3
Standards: ANSI, USCTICountry of Origin (subject to change): United States

Description

Tap, Tap Style Spiral Flute, Tap Dimension Type Inch, Tap Thread Size #5-40, Tap Chamfer Bottoming, Number of Flutes 3, Pitch Diameter Limit H2, Tap Material Cobalt, Number of Pieces 1, Thread Length 5/16 In., Right Hand, Tap Thread Type UNC, Shank Dia. 0.141 In., Overall Length 1-15/16 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews