Hand Tap, Bottom, #5-40, Uncoated, 3 Flt

WIDIA GTD| Zoro #: G1444861| Mfr #: 15211

$6.64 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 1-15/16"
Pitch Diameter Limit: H2
Tap Grouping: Tap
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1444861 Mfr #: 15211
Overall Length: 1-15/16"Pitch Diameter Limit: H2
Tap Grouping: TapTap Chamfer: Bottoming
Thread Length: 5/8"Number of Pieces: 1
Tap Thread Size: #5-40Tap Material: High Speed Steel
Tap Style: Straight Flute (Hand)Item: Tap
Thread Direction: Right HandTap Thread Type: UNC
List Number: 5305Shank Dia.: 0.141"
Tap Finish: UncoatedTap Dimension Type: Inch
Number of Flutes: 3Standards: ANSI, Unified and American National Threads
Country of Origin (subject to change): United States

Description

Tap, Tap Style Straight Flute (Hand), Tap Dimension Type Inch, Tap Thread Size #5-40, Tap Chamfer Bottoming, Number of Flutes 3, Pitch Diameter Limit H2, Tap Material High Speed Steel, Tap Finish Uncoated, Number of Pieces 1, Thread Length 5/8 In., Right Hand, Tap Thread Type UNC, Shank Dia. 0.141 In., Overall Length 1-15/16 In.

Reviews